787-1015/072-000
Wago Power Supplies, 787 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-1015/072-000

Wago Power Supplies, 787 Series

787-1015/072-000

Wago Power Supplies, 787 Series
DC/DC
Item Number
787-1015/072-000
MFG Item Number
60339866
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 787 Series
Item #
787-1015/072-000
DC/DC

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Manufacturer Part Number 60339866
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Description DC/DC
Power 48 W
Input Voltage 40-90 VDC
Input Current 0.79 A
Nominal Output Voltage 12 VDC
Nominal Input Voltage 72 VDC
Output VDC 12 VDC
Output Current 4 A
Number of Outputs 1
Mounting DIN Rail
Encapsulated No
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -40-158 °F
Approvals UL
Net Weight 0.5181 lbs
Gross Weight 0.518 lbs