787-1200
Wago Power Supplies, 787 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-1200

Wago Power Supplies, 787 Series

787-1200

Wago Power Supplies, 787 Series
SMPSCompact 1-ph, 9999
Item Number
787-1200
MFG Item Number
60386557
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 787 Series
Item #
787-1200
SMPSCompact 1-ph, 9999

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Manufacturer Part Number 60386557
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Description SMPSCompact 1-ph, 9999
Power 12 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 90-264 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 0.5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection No
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals CE, cURus, UL508
Net Weight 0.14 lbs
Gross Weight 0.139 lbs