787-6716/9000-1000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-6716/9000-1000 Wago Cordsets, 787 Series, con. 7/8o7/8 inch 3-pole

MFG Item Number
60363394

787-6716/9000-1000 Wago Cordsets, 787 Series, con. 7/8o7/8 inch 3-pole

MFG Item Number
60363394
Item Number
787-6716/9000-1000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 787 Series
Item #
787-6716/9000-1000
con. 7/8o7/8 inch 3-pole

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Manufacturer Part Number 60363394
Manufacturer Wago
Product Series 787
Family Series Wago Cordsets, 787 Series
Description con. 7/8o7/8 inch 3-pole
Connector Class Mini (7/8 in)
Number of Poles 3
Number of Pins 3
Connection Type T-Splitter
Connection 7/8-16 UN
Protection Rating IP67
Gender Male to (2) Female
Voltage 600 V
Current Rating 9 A
Net Weight 0.2138 lbs
Gross Weight 0.214 lbs