787-6716/9100-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-6716/9100-000

Wago Connectors, 787 Series

787-6716/9100-000

Wago Connectors, 787 Series
con. 7/8o7/8 inch 3-pole
Item Number
787-6716/9100-000
MFG Item Number
60363396
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 787 Series
Item #
787-6716/9100-000
con. 7/8o7/8 inch 3-pole

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Manufacturer Part Number 60363396
Manufacturer Wago
Product Series 787
Family Series Wago Connectors, 787 Series
Description con. 7/8o7/8 inch 3-pole
Connector Class Mini (7/8 in)
Gender Male with Male Threads
Number of Poles 3
Number of Pins 3
Connection 7/8-16 UN
Protection Rating IP67
Angle Straight
Cable Diameter Range 7.4 mm
Number of Cables 1
AC Voltage 600 VAC
DC Voltage 600 VDC
Current Rating 9 A
Operating Temperature -25-80 °C
Net Weight 0.0881 lbs
Gross Weight 0.088 lbs