Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7880116 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Wire & Cable |
| Description | Comb-style jumper bar |
| Type | Comb |
| Number of Pieces | 1 |
| Number of Poles | 6 |
| Comments | Insulated; Lt. Gray |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.011 lbs |