Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51291883 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Pluggable miniature switching relay |
| Coil Voltage | 115 VAC |
| Contacts | SPDT |
| Mounting | Plug In |
| Termination | Socket |
| Enclosure | Plastic |
| Number of Connections | 8 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 16 A |
| Bifurcated Contact | Yes |
| Mechanical Latch | Yes |
| Hazardous Location | No |
| Safety Guided | Yes |
| Comments | IP40 |
| Net Weight | 0.0284 lbs |
| Gross Weight | 0.028 lbs |