Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51269910 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Socket without relay |
| Number of Connections | 5 |
| Max Voltage | 250 V |
| Current Rating | 16 A |
| Mounting | DIN Rail |
| Comments | Changeover Contact |
| Net Weight | 0.0689 lbs |
| Gross Weight | 0.069 lbs |