789-1549
Wago DIN Rail Interface Modules, 789 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

789-1549 Wago DIN Rail Interface Modules, 789 Series, Relay module

MFG Item Number
7891549

789-1549 Wago DIN Rail Interface Modules, 789 Series, Relay module

MFG Item Number
7891549
Item Number
789-1549
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, 789 Series
Item #
789-1549
Relay module

789 Series Information

Intelligent DIN 35‑rail mount current sensor for monitoring AC currents.

Specifications

Specifications
Manufacturer Part Number 7891549
Manufacturer Wago
Product Series 789
Family Series Wago DIN Rail Interface Modules, 789 Series
Description Relay module
Voltage 230 VAC
AC Voltage 250 VAC
Current Rating 8 A
Contacts DPDT
Mounting DIN Rail
Net Weight 0.1313 lbs
Gross Weight 0.131 lbs