789-304
Wago DIN Rail Interface Modules, 789 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

789-304 Wago DIN Rail Interface Modules, 789 Series, Relay module

MFG Item Number
51176082

789-304 Wago DIN Rail Interface Modules, 789 Series, Relay module

MFG Item Number
51176082
Item Number
789-304
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, 789 Series
Item #
789-304
Relay module

789 Series Information

Intelligent DIN 35‑rail mount current sensor for monitoring AC currents.

Specifications

Specifications
Manufacturer Part Number 51176082
Manufacturer Wago
Product Series 789
Family Series Wago DIN Rail Interface Modules, 789 Series
Description Relay module
Voltage 24 VDC
AC Voltage 250 VAC
Current Rating 12 A
Contacts SPDT
Mounting DIN Rail
Net Weight 0.1113 lbs
Gross Weight 0.111 lbs