Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
790-134 Wago Grounding, Busbar, tin-plated, 50 mm long, Cu
MFG Item Number
51170662

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

790-134 Wago Grounding, Busbar, tin-plated, 50 mm long, Cu

MFG Item Number
51170662
Item Number
790-134
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
790-134
Busbar, tin-plated, 50 mm long, Cu

Series Information

Specifications

Specifications
Manufacturer Part Number 51170662
Manufacturer Wago
Family Series Wago Grounding
Description Busbar, tin-plated, 50 mm long, Cu 10 mm x 3 mm
Nominal Length 2 "
Material Copper
Hole Size None
Nominal Width 1 "
Net Weight 0.03 lbs
Gross Weight 0.03 lbs