Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
791-111 Wago Terminal Blocks, Shield clampdiameter of compatible
MFG Item Number
7910111

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

791-111 Wago Terminal Blocks, Shield clampdiameter of compatible

MFG Item Number
7910111
Item Number
791-111
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
791-111
Shield clampdiameter of compatible

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 7910111
Description Shield clampdiameter of compatible conductor 5 mm to 11 mm
Type Clamp
Composition Metallic
Net Weight 0.045 lbs
Gross Weight 0.06 lbs