Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
791C4N07 Meltric Plugs & Receptacles, Junction Box, Metal, 3/4in.NPT Entry,
791C4N07 Meltric Plugs & Receptacles, Junction Box, Metal, 3/4in.NPT Entry,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Junction Box, Metal, 3/4in.NPT Entry,
Specifications
Specifications
| Manufacturer Part Number |
791C4N07 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Junction Box, Metal, 3/4in.NPT Entry, w/ Metal Angle |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
PN12c, PN20, PN7c Series |
| Comments |
Box/Angle Adapter 45 Degree Metal Blue Size 1 3/4in. Npt |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
791C4N07
Meltric Plugs & Receptacles