791P0BS4L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

791P0BS4L Meltric Plugs & Receptacles, METAL HANDLE SIZE.1 1/2in.NPT CG

MFG Item Number
791P0BS4L

791P0BS4L Meltric Plugs & Receptacles, METAL HANDLE SIZE.1 1/2in.NPT CG

MFG Item Number
791P0BS4L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
791P0BS4L
METAL HANDLE SIZE.1 1/2in.NPT CG

Series Information

Specifications

Specifications
Manufacturer Part Number 791P0BS4L
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description METAL HANDLE SIZE.1 1/2in.NPT CG
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With DSN12c, DSN20 Series
Comments Handle W/Cord Grip Metal Blue Size 1 L - Large 1/2in. Npt .500-.562 In
Net Weight 0.47 lbs
Gross Weight 0.65 lbs