Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
792P0BS3 Meltric Plugs & Receptacles, METAL HANDLE SIZE.2 1/2in.NPT CG
792P0BS3 Meltric Plugs & Receptacles, METAL HANDLE SIZE.2 1/2in.NPT CG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL HANDLE SIZE.2 1/2in.NPT CG
Specifications
Specifications
| Manufacturer Part Number |
792P0BS3 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL HANDLE SIZE.2 1/2in.NPT CG |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR30, DS20, DSN30 Series |
| Comments |
Handle W/Cord Grip Metal Blue Size 2 1/2in. Npt .438-.500 In |
| Net Weight |
0 lbs |
| Gross Weight |
0.695 lbs |
792P0BS3
Meltric Plugs & Receptacles