Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
792P0CS0
Meltric Plugs & Receptacles
METAL HANDLE SIZE.2 3/4in.NPT CG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL HANDLE SIZE.2 3/4in.NPT CG
Specifications
Specifications
| Manufacturer Part Number |
792P0CS0 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL HANDLE SIZE.2 3/4in.NPT CG |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR30, DS20, DSN30 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
792P0CS0
Meltric Plugs & Receptacles