Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
793C3N05 Meltric Plugs & Receptacles, Accessory
793C3N05 Meltric Plugs & Receptacles, Accessory
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
793C3N05 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Accessory |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
DN9c Series |
| Comments |
Box/Angle Adapter 30 Degree Metal Blue Size 3 1/2in. Npt |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
793C3N05
Meltric Plugs & Receptacles