Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
793P0CS4 Meltric Plugs & Receptacles, METAL HANDLE SIZE.3 3/4in.NPT CG
793P0CS4 Meltric Plugs & Receptacles, METAL HANDLE SIZE.3 3/4in.NPT CG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL HANDLE SIZE.3 3/4in.NPT CG
Specifications
Specifications
| Manufacturer Part Number |
793P0CS4 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL HANDLE SIZE.3 3/4in.NPT CG |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DN9c, DR50, DS30, DSN60 Series |
| Comments |
Handle W/Cord Grip Metal Blue Size 3 3/4in. Npt .635-.750 In |
| Net Weight |
0.905 lbs |
| Gross Weight |
1.09 lbs |
793P0CS4
Meltric Plugs & Receptacles