793P0DS2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

793P0DS2

Meltric Plugs & Receptacles

793P0DS2

Meltric Plugs & Receptacles
METAL HANDLE SIZE.3 1in.NPT CG
MFG Item Number
793P0DS2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
793P0DS2
METAL HANDLE SIZE.3 1in.NPT CG

Series Information

Specifications

Specifications
Manufacturer Part Number 793P0DS2
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description METAL HANDLE SIZE.3 1in.NPT CG
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With DN9c, DR50, DS30, DSN60 Series
Net Weight 0 lbs
Gross Weight 0 lbs