794C7N12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

794C7N12

Meltric Plugs & Receptacles

794C7N12

Meltric Plugs & Receptacles
Accessory
MFG Item Number
794C7N12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
794C7N12
Accessory

Series Information

Specifications

Specifications
Manufacturer Part Number 794C7N12
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Accessory
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
For Use With DB60
Comments 70°, Metal Box, Metal Angle, 1-1/4 " NPT
Net Weight 0 lbs
Gross Weight 0 lbs