Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
794P0FS2 Meltric Plugs & Receptacles, METALHANDLE SIZE.4 1-1/2in.NPTCG
794P0FS2 Meltric Plugs & Receptacles, METALHANDLE SIZE.4 1-1/2in.NPTCG
Description
Plugs & Receptacles, Series
METALHANDLE SIZE.4 1-1/2in.NPTCG
Specifications
Specifications
| Manufacturer Part Number |
794P0FS2 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METALHANDLE SIZE.4 1-1/2in.NPTCG |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Cord Grip Metal Blue Size 4 1 1/2in. Npt 1.438-1.562 In |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
794P0FS2
Meltric Plugs & Receptacles