795C3N07

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

795C3N07

Meltric Plugs & Receptacles

795C3N07

Meltric Plugs & Receptacles
Accessory
MFG Item Number
795C3N07
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
795C3N07
Accessory

Series Information

Specifications

Specifications
Manufacturer Part Number 795C3N07
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Accessory
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
For Use With Power Entry Inlets and Outlets
Comments 30°, Metal Box, Metal Angle
Net Weight 0 lbs
Gross Weight 0 lbs