Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
795P0ES4
Meltric Plugs & Receptacles
Metalhandle Size.5 1-1/4in.NPTcg
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Metalhandle Size.5 1-1/4in.NPTcg
Specifications
Specifications
| Manufacturer Part Number |
795P0ES4 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Metalhandle Size.5 1-1/4in.NPTcg |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DB100, DN20c, DR150, DS100 |
| Comments |
Handle w/ cord grip |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
795P0ES4
Meltric Plugs & Receptacles