795P0FS2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

795P0FS2

Meltric Plugs & Receptacles

795P0FS2

Meltric Plugs & Receptacles
METAL HANDLE, SIZE 5, 1.5in.NPT
MFG Item Number
795P0FS2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
795P0FS2
METAL HANDLE, SIZE 5, 1.5in.NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 795P0FS2
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description METAL HANDLE, SIZE 5, 1.5in.NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With DN20c, DR150, DS100, DSN150 Series
Comments Handle W/Cord Grip Metal Blue Size 5 1 1/2in. Npt 1.438-1.562 In
Net Weight 3.165 lbs
Gross Weight 3.165 lbs