Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
795P0N25 Meltric Plugs & Receptacles, HANDLE 2 1/2in. NPT
795P0N25 Meltric Plugs & Receptacles, HANDLE 2 1/2in. NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
795P0N25 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE 2 1/2in. NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR150, DS100, DSN150 Series |
| Comments |
Handle Oversized W/Npt Metal Blue Size 5 2 1/2in. Npt Apx 1.94-2.44 In |
| Net Weight |
4.825 lbs |
| Gross Weight |
5.25 lbs |
795P0N25
Meltric Plugs & Receptacles