Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
796C6N20 Meltric Plugs & Receptacles, Junction Box, Metal, W/Angle, 2in.NPT
796C6N20 Meltric Plugs & Receptacles, Junction Box, Metal, W/Angle, 2in.NPT
Description
Plugs & Receptacles, Series
Junction Box, Metal, W/Angle, 2in.NPT
Specifications
Specifications
| Manufacturer Part Number |
796C6N20 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Junction Box, Metal, W/Angle, 2in.NPT Inlet, 60 Degree Angle |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
DR250, DS200 Series |
| Comments |
Box/Angle Adapter 60 Degree Metal Blue Size 6 2in. Npt |
| Net Weight |
11.1 lbs |
| Gross Weight |
11.1 lbs |
796C6N20
Meltric Plugs & Receptacles