Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
796P0GS2
Meltric Plugs & Receptacles
METAL HANDLE SIZE.6 2in.NPT CG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL HANDLE SIZE.6 2in.NPT CG
Specifications
Specifications
| Manufacturer Part Number |
796P0GS2 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL HANDLE SIZE.6 2in.NPT CG |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR250, DS200 Series |
| Comments |
Handle W/Cord Grip Metal Blue Size 6 2in. Npt 1.812-1.938 In |
| Net Weight |
6.185 lbs |
| Gross Weight |
6.71 lbs |
796P0GS2
Meltric Plugs & Receptacles