Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
796P0JS3
Meltric Plugs & Receptacles
HANDLE w/CORD GRIP METAL BLUE SIZE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HANDLE w/CORD GRIP METAL BLUE SIZE
Specifications
Specifications
| Manufacturer Part Number |
796P0JS3 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE w/CORD GRIP METAL BLUE SIZE 6 2 1/2in. NPT 2.188-2.312 in |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR250, DS200 Series |
| Comments |
2-1/2 in. NPT |
| Net Weight |
6.44 lbs |
| Gross Weight |
6.44 lbs |
796P0JS3
Meltric Plugs & Receptacles