Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
796P0N12
Meltric Plugs & Receptacles
HANDLE OVERSIZED w/NPT METAL BLUE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HANDLE OVERSIZED w/NPT METAL BLUE
Specifications
Specifications
| Manufacturer Part Number |
796P0N12 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE OVERSIZED w/NPT METAL BLUE SIZE 6 1 1/4in. NPT Apx 0.88-1.38 in |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR250, DS200 Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
796P0N12
Meltric Plugs & Receptacles