Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
7K4C3N12
Meltric Plugs & Receptacles
ANGLE/BOX SIZE.4 1-1/4in.NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
ANGLE/BOX SIZE.4 1-1/4in.NPT
Specifications
Specifications
| Manufacturer Part Number |
7K4C3N12 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
ANGLE/BOX SIZE.4 1-1/4in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
DS100c, DS60, DSDC Series |
| Comments |
Box/Angle Adapter 30 Degree Metal Black Size 4 1 1/4in. Npt |
| Net Weight |
3.34 lbs |
| Gross Weight |
3.63 lbs |
7K4C3N12
Meltric Plugs & Receptacles