Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7K4C7N10 Meltric Plugs & Receptacles, BOX/ANGLE ADAPTER 70 DEGREE METAL
7K4C7N10 Meltric Plugs & Receptacles, BOX/ANGLE ADAPTER 70 DEGREE METAL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
BOX/ANGLE ADAPTER 70 DEGREE METAL
Specifications
Specifications
| Manufacturer Part Number |
7K4C7N10 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
BOX/ANGLE ADAPTER 70 DEGREE METAL BLACK SIZE 4 1in. NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
DS100c, DS60, DSDC Series |
| Comments |
1 in. NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7K4C7N10
Meltric Plugs & Receptacles