Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
7K4F0N15
Meltric Plugs & Receptacles
METAL BOX SIZE.4 1-1/2in.NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL BOX SIZE.4 1-1/2in.NPT
Specifications
Specifications
| Manufacturer Part Number |
7K4F0N15 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL BOX SIZE.4 1-1/2in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box |
| For Use With |
DS60 Series |
| Comments |
1-1/2 " NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7K4F0N15
Meltric Plugs & Receptacles