7K5C3N20C15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7K5C3N20C15

Meltric Plugs & Receptacles

7K5C3N20C15

Meltric Plugs & Receptacles
BOX/ANGLE ADAPTER METAL BLACK SIZE
MFG Item Number
7K5C3N20C15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7K5C3N20C15
BOX/ANGLE ADAPTER METAL BLACK SIZE

Series Information

Specifications

Specifications
Manufacturer Part Number 7K5C3N20C15
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description BOX/ANGLE ADAPTER METAL BLACK SIZE 5 2in. NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
Comments 30°, Black, Metal Box, Metal Angle, 2 " NPT
Net Weight 0 lbs
Gross Weight 0 lbs