Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7K5P0N10 Meltric Plugs & Receptacles, METAL HANDLE SIZE.5 1in.NPT
7K5P0N10 Meltric Plugs & Receptacles, METAL HANDLE SIZE.5 1in.NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL HANDLE SIZE.5 1in.NPT
Specifications
Specifications
| Manufacturer Part Number |
7K5P0N10 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL HANDLE SIZE.5 1in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DSN150 Series |
| Comments |
Handle Oversized W/Npt Metal Black Size 5 1in. Npt Apx 0.75-1.00 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7K5P0N10
Meltric Plugs & Receptacles