7K6C6N20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7K6C6N20 Meltric Plugs & Receptacles, ANGLE/BOX SIZE.6 2in.NPT

MFG Item Number
7K6C6N20

7K6C6N20 Meltric Plugs & Receptacles, ANGLE/BOX SIZE.6 2in.NPT

MFG Item Number
7K6C6N20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7K6C6N20
ANGLE/BOX SIZE.6 2in.NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 7K6C6N20
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description ANGLE/BOX SIZE.6 2in.NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
For Use With DR250, DS200, DSDC Series
Comments Box/Angle Adapter 60 Degree Metal Black Size 6 2in. Npt
Net Weight 0 lbs
Gross Weight 0 lbs