7PA50
Ohmite Miscellaneous, 200_210_270_MTG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7PA50 Ohmite Miscellaneous, 200_210_270_MTG Series, THRU-BOLT W/ CENTERING & MICA WASHER
MFG Item Number
7PA50

7PA50 Ohmite Miscellaneous, 200_210_270_MTG Series, THRU-BOLT W/ CENTERING & MICA WASHER

MFG Item Number
7PA50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

200_210_270_MTG Series
Item #
7PA50
THRU-BOLT W/ CENTERING & MICA WASHER

200_210_270_MTG Series Information

The 200, 210, 270 and 280 Series are all mounting hardware. These series has mounting brackets, thru bolts, washers, and adjustable lugs.

Specifications

Specifications
Manufacturer Ohmite
Family Series Ohmite Miscellaneous, 200_210_270_MTG Series
Product Series 200_210_270_MTG
Manufacturer Part Number 7PA50
Description THRU-BOLT W/ CENTERING & MICA WASHER FOR USE WITH 50W RESISTORS 4 3/4in. LONG, #10 THREAD
Net Weight 0.044 lbs
Gross Weight 0.044 lbs
Alternatives
7PA50E
7PA50E
Ohmite Miscellaneous