L50J2R0
Ohmite Resistors, WIREWOUND POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L50J2R0 Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 2 OHM, 50 WATT, FIXED
MFG Item Number
L50J2R0

L50J2R0 Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 2 OHM, 50 WATT, FIXED

MFG Item Number
L50J2R0
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, WIREWOUND POWER Series
Item #
L50J2R0
RESISTOR, 2 OHM, 50 WATT, FIXED

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number L50J2R0
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description RESISTOR, 2 OHM, 50 WATT, FIXED TUBULAR, WIREWOUND, +-5pct. TOLERANCE
Resistance 2 Ohm
Adjustable No
Non-Inductive No
Wattage 50 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 1,625 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 400
Mounting Bracket
Height 0.56 "
Width 4 "
Depth 0.56 "
Net Weight 0.085 lbs
Gross Weight 0.09 lbs