Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
7T1F0N07AZT
Meltric Plugs & Receptacles
BOX METAL GRAY SIZE 1 3/4in. NPT
MFG Item Number
7T1F0N07AZT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
BOX METAL GRAY SIZE 1 3/4in. NPT
Specifications
Specifications
| Manufacturer Part Number |
7T1F0N07AZT |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
BOX METAL GRAY SIZE 1 3/4in. NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box |
| For Use With |
DN9c, DR30, DR50, DS20, DS24c, DS30, DS37c, DSDC, DSN12c, DSN20, DSN24c, DSN30, DSN37c, DSN60, PN12c, PN20, PN7c |
| Comments |
Metal, 3/4 " NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7T1F0N07AZT
Meltric Plugs & Receptacles