7T1F0N07C14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7T1F0N07C14

Meltric Plugs & Receptacles

7T1F0N07C14

Meltric Plugs & Receptacles
BOX METAL GRAY SIZE 1 3/4in. NPT
MFG Item Number
7T1F0N07C14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7T1F0N07C14
BOX METAL GRAY SIZE 1 3/4in. NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 7T1F0N07C14
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description BOX METAL GRAY SIZE 1 3/4in. NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box
For Use With DN9c, DR30, DR50, DS20, DS24c, DS30, DS37c, DSDC, DSN12c, DSN20, DSN24c, DSN30, DSN37c, DSN60, PN12c, PN20, PN7c
Comments Metal, 3/4 " NPT
Net Weight 0 lbs
Gross Weight 0 lbs