7T1F0N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7T1F0N10 Meltric Plugs & Receptacles, Junction Box, Metal, 1in.NPT Entry
MFG Item Number
7T1F0N10

7T1F0N10 Meltric Plugs & Receptacles, Junction Box, Metal, 1in.NPT Entry

MFG Item Number
7T1F0N10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7T1F0N10
Junction Box, Metal, 1in.NPT Entry

Series Information

Specifications

Specifications
Manufacturer Part Number 7T1F0N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Junction Box, Metal, 1in.NPT Entry
Plug and Receptacle Type Pin and Sleeve
Accessory Type Junction Box
For Use With Power Entry Inlets and Outlets
Comments 1 in. NPT
Net Weight 1.385 lbs
Gross Weight 1.565 lbs