Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
7T1F0N12
Meltric Plugs & Receptacles
Junction Box, Metal, 1-1/4in.NPT Inlet
Description
Plugs & Receptacles, Series
Junction Box, Metal, 1-1/4in.NPT Inlet
Specifications
Specifications
| Manufacturer Part Number |
7T1F0N12 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Junction Box, Metal, 1-1/4in.NPT Inlet |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Junction Box |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
1 1/4 in. NPT |
| Net Weight |
1.385 lbs |
| Gross Weight |
1.535 lbs |
7T1F0N12
Meltric Plugs & Receptacles