Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7T4F0N07 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Junction Box |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Box |
| For Use With | DR100, DR7c, DS100c, DS60, DS7c, DSDC, DSN100 |
| Net Weight | 2.7 lbs |
| Gross Weight | 2.94 lbs |