7T4F0N10C31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7T4F0N10C31

Meltric Plugs & Receptacles

7T4F0N10C31

Meltric Plugs & Receptacles
BOX METAL GRAY SIZE 4 1in. NPT
MFG Item Number
7T4F0N10C31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7T4F0N10C31
BOX METAL GRAY SIZE 4 1in. NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 7T4F0N10C31
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description BOX METAL GRAY SIZE 4 1in. NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box
For Use With DR100, DR7c, DS100c, DS60, DS7c, DSDC, DSN100
Comments Metal, 1 " NPT
Net Weight 0 lbs
Gross Weight 0 lbs