Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
7T4F0N10C37
Meltric Plugs & Receptacles
METAL BOX SIZE.4 1in.NPT C37
MFG Item Number
7T4F0N10C37
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL BOX SIZE.4 1in.NPT C37
Specifications
Specifications
| Manufacturer Part Number |
7T4F0N10C37 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL BOX SIZE.4 1in.NPT C37 |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box |
| For Use With |
DR100, DR7c, DS100c, DS60, DS7c, DSDC, DSN100 |
| Comments |
Metal, 1 " NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7T4F0N10C37
Meltric Plugs & Receptacles