Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7T4F0N15 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Junction Box, Metal, 1-1/2in.NPT Inlet |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Junction Box |
| For Use With | Power Entry Inlets and Outlets |
| Comments | 1 1/2 in. NPT |
| Net Weight | 2.565 lbs |
| Gross Weight | 2.805 lbs |