Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7T5F0N20 Meltric Plugs & Receptacles, Junction Box
7T5F0N20 Meltric Plugs & Receptacles, Junction Box
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
7T5F0N20 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Junction Box |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Junction Box |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
2 in. NPT |
| Net Weight |
3.9 lbs |
| Gross Weight |
4.435 lbs |
7T5F0N20
Meltric Plugs & Receptacles