7T5F0N20C15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7T5F0N20C15

Meltric Plugs & Receptacles

7T5F0N20C15

Meltric Plugs & Receptacles
METAL BOX SIZE.5 2in.NPT
MFG Item Number
7T5F0N20C15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7T5F0N20C15
METAL BOX SIZE.5 2in.NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 7T5F0N20C15
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description METAL BOX SIZE.5 2in.NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box
For Use With DN20c, DR150, DS100, DSDC, DSN150
Comments Metal, 2 " NPT
Net Weight 0 lbs
Gross Weight 0 lbs