7T6F0N30XL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7T6F0N30XL Meltric Plugs & Receptacles, METAL BOX SIZE.6 3in.NPT

MFG Item Number
7T6F0N30XL

7T6F0N30XL Meltric Plugs & Receptacles, METAL BOX SIZE.6 3in.NPT

MFG Item Number
7T6F0N30XL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7T6F0N30XL
METAL BOX SIZE.6 3in.NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 7T6F0N30XL
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description METAL BOX SIZE.6 3in.NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Junction Box
For Use With DR250, DS200 Series
Comments 3 in. NPT
Net Weight 0 lbs
Gross Weight 0 lbs