80.010.4005.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
80.010.4005.0 Wieland Relays, FLARE Series, FLARE/ 24V 1W 48V 20M
MFG Item Number
80.010.4005.0

80.010.4005.0 Wieland Relays, FLARE Series, FLARE/ 24V 1W 48V 20M

MFG Item Number
80.010.4005.0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, FLARE Series
Item #
80.010.4005.0
FLARE/ 24V 1W 48V 20M

FLARE Series Information

  • Safe galvanic separation
  • Pluggable and compact solutions
  • Mounts directly onto a 35‑mm DIN rail
  • Optional gold‑plated contacts
  • Screw clamp and tension spring
  • Display and EMI suppression modules
  • Also suitable for railway applications acc. to EN 50155

Videos

Specifications

Specifications
Manufacturer Part Number 80.010.4005.0
Manufacturer Wieland
Product Series FLARE
Family Series Wieland Relays, FLARE Series
Description FLARE/ 24V 1W 48V 20M
Coil Voltage 24 VAC, 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Number of Connections 2
Status Indicator Yes
Diode Yes
Material Silver Tin Oxide
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 0.02 A
Safety Guided No
Approvals CSA
Net Weight 0.07 lbs
Gross Weight 0.125 lbs