80.010.4000.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
80.010.4000.0 Wieland Relays, FLARE Series, Relay, SPDT, 6A, 24VDC, DIN Mount,
MFG Item Number
80.010.4000.0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

80.010.4000.0 Wieland Relays, FLARE Series, Relay, SPDT, 6A, 24VDC, DIN Mount,

MFG Item Number
80.010.4000.0
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, FLARE Series
Item #
80.010.4000.0
Relay, SPDT, 6A, 24VDC, DIN Mount,

FLARE Series Information

  • Safe galvanic separation
  • Pluggable and compact solutions
  • Mounts directly onto a 35‑mm DIN rail
  • Optional gold‑plated contacts
  • Screw clamp and tension spring
  • Display and EMI suppression modules
  • Also suitable for railway applications acc. to EN 50155

Videos

Specifications

Specifications
Manufacturer Part Number 80.010.4000.0
Manufacturer Wieland
Product Series FLARE
Family Series Wieland Relays, FLARE Series
Description Relay, SPDT, 6A, 24VDC, DIN Mount, Flare
Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Number of Connections 1
Status Indicator Yes
Diode Yes
Material Silver Tin Oxide
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Safety Guided No
Approvals CSA
Net Weight 0.07 lbs
Gross Weight 0.07 lbs