8000
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8000 Paladin Hand Tools, 8000 Series CrimpALL Series, CRIMPALL CRIMPER, FRAME ONLY
MFG Item Number
PA8000

8000 Paladin Hand Tools, 8000 Series CrimpALL Series, CRIMPALL CRIMPER, FRAME ONLY

MFG Item Number
PA8000
Item Number
8000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
8000
CRIMPALL CRIMPER, FRAME ONLY

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA8000
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description CRIMPALL CRIMPER, FRAME ONLY
Type Crimpers
Number of Pieces 1
Length 10 "
Application Communications
Insulated No
Comments Tool Frame
Net Weight 1.285 lbs
Gross Weight 1.49 lbs